Shop BALDWIN
See all product information
Create Account
Reserve FDROUCRR112 Full Dummy R
Mfr # FD.ROU.CRR.112
Zoro # G0079513
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Style
Round Knob
Color
Venetian Bronze
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.ROU.CRR.112
- Zoro #
- G0079513
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve FDROUCRR112 Full Dummy R
- Finish
- Venetian Bronze
- Series
- Reserve
- Style
- Round Knob
- Color
- Venetian Bronze
- Material
- Brass
- Function
- Full Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve FDROUCRR112 Full Dummy R