Reserve FDROUTAR260 Full Dummy R
- Mfr # FD.ROU.TAR.260
- Zoro # G0079784
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Reserve
Style
Traditional
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.ROU.TAR.260
- Zoro #
- G0079784
- UPC #
- 884011557872
- Country of Origin
- China
- Item
- Baldwin Reserve FDROUTAR260 Full Dummy R
- Finish
- Bright Chrome
- Series
- Reserve
- Style
- Traditional
- Color
- Bright Chrome
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Material
- Brass
- Function
- Full Dummy
- Weight
- 2.9
Dimensions
- Width
- 5.7
- Length
- 10.9
- Height
- 3.3
Description
Item Baldwin Reserve FDROUTAR260 Full Dummy R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.