Shop BALDWIN
See all product information
Create Account
Reserve FDTRATAR112 Full Dummy T
- Mfr # FD.TRA.TAR.112
- Zoro # G1907453
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Color
Venetian Bronze
Height
3.5
Function
Full Dummy
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.TRA.TAR.112
- Zoro #
- G1907453
- UPC #
- 884011480002
- Country of Origin
- China
- Item
- Baldwin Reserve FDTRATAR112 Full Dummy T
- Series
- Reserve
- Color
- Venetian Bronze
- Function
- Full Dummy
- Material
- Brass
- Weight
- 0.6
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 3.5
- Length
- 5.3
- Width
- 5.3
Description
Item Baldwin Reserve FDTRATAR112 Full Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.