Shop BALDWIN
See all product information
Create Account
Reserve FDTRATAR150 Full Dummy T
- Mfr # FD.TRA.TAR.150
- Zoro # G0081753
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.TRA.TAR.150
- Zoro #
- G0081753
- UPC #
- 884011480019
- Country of Origin
- China
- Item
- Baldwin Reserve FDTRATAR150 Full Dummy T
- Finish
- Satin Nickel
- Series
- Reserve
- Style
- Traditional
- Lockset Handle Type
- Knob
- Color
- Satin Nickel
- Function
- Full Dummy
- Material
- Brass
Description
Item Baldwin Reserve FDTRATAR150 Full Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.