Shop BALDWIN
See all product information
Create Account
Reserve FDTRATSR141 Full Dummy T
- Mfr # FDTRATSR055
- Zoro # G0082575
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Color
Bright Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDTRATSR055
- Zoro #
- G0082575
- UPC #
- 884011837653
- Country of Origin
- China
Dimensions
- Width
- 5.9
- Length
- 11.2
- Height
- 3.7
Details
- Item
- Baldwin Reserve FDTRATSR141 Full Dummy T
- Finish
- Bright Nickel
- Series
- Reserve
- Lockset Handle Type
- Knob
- Style
- Traditional
- Color
- Bright Nickel
- Function
- Full Dummy
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve FDTRATSR141 Full Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.