Shop BALDWIN
See all product information
Create Account
Reserve FDWESXCURLTRR003 Full Du
- Mfr # FD.WESXCUR.L.TRR.003
- Zoro # G0082679
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.WESXCUR.L.TRR.003
- Zoro #
- G0082679
- UPC #
- 884011569387
- Country of Origin
- China
- Item
- Baldwin Reserve FDWESXCURLTRR003 Full Du
- Lockset Function
- Full Dummy
- Finish
- Brass
- Series
- Reserve
- Style
- Traditional
Description
Baldwin Reserve FDWESXCURLTRR003 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.