Shop BALDWIN
See all product information
Create Account
Reserve FDWESXFEDRTAR112 Full Du
- Mfr # FDWESXFEDTAR112
- Zoro # G1907970
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Height
3.0709
Width
5.9843
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDWESXFEDTAR112
- Zoro #
- G1907970
- UPC #
- 884011565488
- Country of Origin
- China
- Item
- Baldwin Reserve FDWESXFEDRTAR112 Full Du
- Lockset Function
- Full Dummy
- Finish
- Venetian Bronze
- Series
- Reserve
- Material
- Brass
- Color
- Venetian Bronze
- Features
- Right Hand
- Style
- Traditional
- Weight
- 5.4
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 3.0709
- Width
- 5.9843
- Length
- 21.5748
Description
Baldwin Reserve FDWESXFEDRTAR112 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.