Reserve FDWESXFEDRTRR260 Full Du
- Mfr # FD.WESXFED.R.TRR.260
- Zoro # G0085016
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Height
0
Color
Bright Chrome
Material
Brass
Width
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.WESXFED.R.TRR.260
- Zoro #
- G0085016
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve FDWESXFEDRTRR260 Full Du
- Series
- Reserve
- Color
- Bright Chrome
- Material
- Brass
- Weight
- 5.78
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Description
Baldwin Reserve FDWESXFEDRTRR260 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.