Reserve FDWESXFEDRTSR112X150 Rig
- Mfr # FDWESXFEDTSR112X150
- Zoro # G2049745
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Height
0
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDWESXFEDTSR112X150
- Zoro #
- G2049745
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,FDWESXFEDRTSR112X150 Rig
- Lockset Function
- Full Dummy
- Finish
- Satin Nickel
- Series
- Reserve
- Features
- Right Hand
- Color
- Venetian Bronze by Satin Nickel
- Material
- Brass
- Style
- Traditional
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 5.78
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Description
Baldwin Reserve,FDWESXFEDRTSR112X150 Rig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.