Shop BALDWIN
See all product information
Create Account
Reserve FDWESXROUTAR003 Full Dum
- Mfr # FD.WESXROU.TAR.003
- Zoro # G2243164
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Style
Round Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.WESXROU.TAR.003
- Zoro #
- G2243164
- UPC #
- 884011730527
- Country of Origin
- China
- Item
- Baldwin Reserve,FDWESXROUTAR003 Full Dum
- Lockset Function
- Full Dummy
- Finish
- Brass
- Series
- Reserve
- Style
- Round Knob
Description
Baldwin Reserve,FDWESXROUTAR003 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.