Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9BR7013-003
Zoro #
G7689705
UPC #
884011520302
Country of Origin
China
Dimensions
Length
3.25
Height
0.5
Width
1.3
Height (In.)
3 5/16 in
Length (In.)
1 5/16 in
Width (In.)
3/4 in
Details
Item
Flush Pull
Material
Brass
Mounting Type
Flush
Color
Bright Chrome
Finish
Bright Chrome
For Use With
Sliding Doors
Hardware
Included
Number of Wheels
0
Construction
Solid Brass
Requires
Door
Includes
Hardware
Type
Sliding Door
Mounting
Flush
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Flush Pull, Sliding Door, Solid Brass, Silver, Bright Chrome Finish, Length (In.) 1 5/16 in, Height (In.) 3 5/16 in, Width (In.) 3/4 in, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.