Shop BALDWIN
See all product information
Create Account
Reserve HDCONCRR150 Half Dummy C
- Mfr # HD.CON.CRR.150
- Zoro # G2243803
product price:Â
$
92.85
/ea
Key Features
Finish
Satin Nickel
Series
Reserve
Style
Round
Lockset Handle Type
Knob
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD.CON.CRR.150
- Zoro #
- G2243803
- UPC #
- 884011835543
- Country of Origin
- China
Dimensions
- Length
- 5.3
- Height
- 3.3
- Width
- 5.2
Details
- Item
- Baldwin Reserve,HDCONCRR150 Half Dummy C
- Finish
- Satin Nickel
- Series
- Reserve
- Style
- Round
- Lockset Handle Type
- Knob
- Color
- Satin Nickel
- Function
- Half Dummy
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 1.3228
Description
Item Baldwin Reserve,HDCONCRR150 Half Dummy C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.