Shop BALDWIN
See all product information
Create Account
Reserve HDCONCSR150 Half Dummy C
- Mfr # HD.CON.CSR.150
- Zoro # G2049833
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Lockset Handle Type
Knob
Color
Satin Nickel
Height
3.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD.CON.CSR.150
- Zoro #
- G2049833
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,HDCONCSR150 Half Dummy C
- Finish
- Satin Nickel
- Series
- Reserve
- Lockset Handle Type
- Knob
- Color
- Satin Nickel
- Weight
- 1.6
- Function
- Half Dummy
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 3.4
- Length
- 5.5
- Width
- 5.3
Description
Item Baldwin Reserve,HDCONCSR150 Half Dummy C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.