Reserve HDELLCRR260 Half Dummy E
- Mfr # HD.ELL.CRR.260
- Zoro # G2243794
product price:Â
$
88.89
/ea
Key Features
Finish
Bright Chrome
Series
Reserve
Lockset Handle Type
Knob
Style
Round
Function
Half Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD.ELL.CRR.260
- Zoro #
- G2243794
- UPC #
- 884011693402
- Country of Origin
- China
- Item
- Baldwin Reserve,HDELLCRR260 Half Dummy E
- Finish
- Bright Chrome
- Series
- Reserve
- Lockset Handle Type
- Knob
- Style
- Round
- Function
- Half Dummy
Description
Item Baldwin Reserve,HDELLCRR260 Half Dummy E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.