Reserve HDRUSRAR492 Half Dummy R
- Mfr # HD.RUS.RAR.492
- Zoro # G1849055
product price:Â
$
98.85
/ea
Key Features
Finish
White Bronze
Series
Reserve
Lockset Handle Type
Knob
Color
White Bronze
Function
Half Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD.RUS.RAR.492
- Zoro #
- G1849055
- UPC #
- 884011480811
- Country of Origin
- China
Dimensions
- Height
- 2.9
- Length
- 5
- Width
- 4.7
Details
- Item
- Baldwin Reserve,HDRUSRAR492 Half Dummy R
- Finish
- White Bronze
- Series
- Reserve
- Lockset Handle Type
- Knob
- Color
- White Bronze
- Function
- Half Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Material
- Brass
- Weight
- 1.5
Description
Item Baldwin Reserve,HDRUSRAR492 Half Dummy R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.