Shop BALDWIN
See all product information
Create Account
Reserve HDTRATRR150 Half Dummy T
- Mfr # HD.TRA.TRR.150
- Zoro # G1849143
product price:Â
$
75.29
/ea
Key Features
Series
Reserve
Color
Satin Nickel
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD.TRA.TRR.150
- Zoro #
- G1849143
- UPC #
- 884011484598
- Country of Origin
- China
Dimensions
- Height
- 3.5
- Length
- 5.4
- Width
- 5.3
Details
- Item
- Baldwin Reserve,HDTRATRR150 Half Dummy T
- Series
- Reserve
- Color
- Satin Nickel
- Material
- Brass
- Function
- Half Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 1.6
Description
Item Baldwin Reserve,HDTRATRR150 Half Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.