Shop BALDWIN
See all product information
Create Account
Reserve HDTRATRR260 Half Dummy T
- Mfr # HD.TRA.TRR.260
- Zoro # G1849213
product price:Â
$
75.29
/ea
Key Features
Finish
Bright Chrome
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD.TRA.TRR.260
- Zoro #
- G1849213
- UPC #
- 884011473332
- Country of Origin
- China
- Item
- Baldwin Reserve,HDTRATRR260 Half Dummy T
- Finish
- Bright Chrome
- Series
- Reserve
- Style
- Traditional
- Lockset Handle Type
- Knob
- Color
- Bright Chrome
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Material
- Brass
- Function
- Half Dummy
- Weight
- 1.5
Dimensions
- Length
- 5
- Height
- 2.9
- Width
- 4.8
Description
Item Baldwin Reserve,HDTRATRR260 Half Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.