Reserve Lifetime Brass by Bright Chrome Door Levers

  • Mfr # EN.CURXELL.L.TRR.003X260

  • Zoro # G2343544


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch
Series
Reserve
Style
Traditional
Finish
Brass
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.CURXELL.L.TRR.003X260
Zoro #
G2343544
UPC #
-
Country of Origin
China

Details

Includes
Latch
Series
Reserve
Style
Traditional
Finish
Brass
Item
Reserve Lifetime Brass by Bright Chrome
Features
Left Hand
Strike Type
Dual Strike
Function
Entry
Product Type
Door

Description

Item Reserve Lifetime Brass by Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.