Zoro Homepage

Reserve Lifetime Brass by Bright Chrome Door Levers

  • Mfr # PV.CUR.L.CRR.003X260

  • Zoro # G2087100


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Includes
Latch
Features
Left Hand
Strike Type
Dual Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.CUR.L.CRR.003X260
Zoro #
G2087100
UPC #
-
Country of Origin
China

Details

Item
Reserve Lifetime Brass by Bright Chrome
Finish
Brass
Series
Reserve
Includes
Latch
Features
Left Hand
Strike Type
Dual Strike
Style
Round
Function
Privacy
Product Type
Door

Description

Item Reserve Lifetime Brass by Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.