Reserve Lifetime Brass by Satin Nickel Door Levers

  • Mfr # PV.CUR.L.TRR.003X150

  • Zoro # G2343632


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Includes
Latch
Features
Left Hand
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV.CUR.L.TRR.003X150
Zoro #
G2343632
UPC #
-
Country of Origin
China

Details

Item
Reserve Lifetime Brass by Satin Nickel D
Finish
Brass
Series
Reserve
Includes
Latch
Features
Left Hand
Style
Traditional
Strike Type
Dual Strike
Function
Privacy
Product Type
Door

Description

Item Reserve Lifetime Brass by Satin Nickel D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.