Shop BALDWIN
See all product information
Create Account
Reserve PSCONCRR260 Passage Cont
- Mfr # PS.CON.CRR.260
- Zoro # G2050393
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Includes
Latch
Series
Reserve
Finish
Bright Chrome
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.CON.CRR.260
- Zoro #
- G2050393
- UPC #
- 884011835390
- Country of Origin
- China
Dimensions
- Height
- 3.6
- Length
- 11.4
- Width
- 5.9
Details
- Style
- Knob
- Item
- Baldwin Reserve,PSCONCRR260 Passage Cont
- Includes
- Latch
- Series
- Reserve
- Finish
- Bright Chrome
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Color
- Bright Chrome
- Function
- Passage
- Strike
- Dual Strike
- Material
- Brass
- Weight
- 4.079
Description
Item Baldwin Reserve,PSCONCRR260 Passage Cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.