Shop BALDWIN
See all product information
Create Account
Reserve PSCRYTAR112 Passage Crys
- Mfr # PS.CRY.TAR.112
- Zoro # G2244311
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Includes
Latch
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.CRY.TAR.112
- Zoro #
- G2244311
- UPC #
- 884011836137
- Country of Origin
- China
Dimensions
- Height
- 3.6
- Width
- 5.9
- Length
- 11.3
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSCRYTAR112 Passage Crys
- Series
- Reserve
- Includes
- Latch
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Color
- Venetian Bronze
- Strike
- Dual Strike
- Function
- Passage
- Material
- Brass
- Weight
- 3.1
Description
Item Baldwin Reserve,PSCRYTAR112 Passage Crys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.