Shop BALDWIN
See all product information
Create Account
Reserve PSCRYTRR260 Passage Crys
- Mfr # PS.CRY.TRR.260
- Zoro # G2244390
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Includes
Latch
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.CRY.TRR.260
- Zoro #
- G2244390
- UPC #
- 884011834478
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSCRYTRR260 Passage Crys
- Includes
- Latch
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series
- Reserve
- Strike Type
- Dual Strike
- Finish
- Bright Chrome
- Material
- Brass
- Color
- Bright Chrome
- Strike
- Dual Strike
- Function
- Passage
- Weight
- 2.7
Dimensions
- Width
- 5.9
- Length
- 11.2
- Height
- 3.6
Description
Item Baldwin Reserve,PSCRYTRR260 Passage Crys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.