Reserve PSCRYTSR150 Passage Crys
- Mfr # PS.CRY.TSR.150
- Zoro # G2244549
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Dual Strike
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Function
Passage
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.CRY.TSR.150
- Zoro #
- G2244549
- UPC #
- 884011837240
- Country of Origin
- China
Dimensions
- Width
- 5.9
- Height
- 3.6
- Length
- 11.1
Details
- Item
- Baldwin Reserve,PSCRYTSR150 Passage Crys
- Strike Type
- Dual Strike
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Function
- Passage
- Color
- Satin Nickel
- Material
- Brass
- Strike
- Dual Strike
- Weight
- 2.866
Description
Item Baldwin Reserve,PSCRYTSR150 Passage Crys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.