Reserve PSCRYTSR260 Passage Crys
- Mfr # PS.CRY.TSR.260
- Zoro # G2050253
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Material
Brass
Height
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.CRY.TSR.260
- Zoro #
- G2050253
- UPC #
- 884011837257
- Country of Origin
- China
- Item
- Baldwin Reserve,PSCRYTSR260 Passage Crys
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Material
- Brass
- Color
- Bright Chrome
- Strike
- Dual Strike
- Function
- Passage
- Weight
- 3.3
Dimensions
- Height
- 3.6
- Width
- 5.9
- Length
- 11.2
Description
Item Baldwin Reserve,PSCRYTSR260 Passage Crys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.