Shop BALDWIN
See all product information
Create Account
Reserve PSELLTSR150 Passage Elli
- Mfr # PS.ELL.TSR.150
- Zoro # G2244801
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Finish
Satin Nickel
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.ELL.TSR.150
- Zoro #
- G2244801
- UPC #
- 884011470263
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSELLTSR150 Passage Elli
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Finish
- Satin Nickel
- Series
- Reserve
- Color
- Satin Nickel
- Strike
- Dual Strike
- Function
- Passage
- Material
- Brass
Description
Item Baldwin Reserve,PSELLTSR150 Passage Elli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.