Shop BALDWIN
See all product information
Create Account
Reserve PSROUTRR260 Passage Roun
- Mfr # PS.ROU.TRR.260
- Zoro # G2245063
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Includes
Latch
Series
Reserve
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.ROU.TRR.260
- Zoro #
- G2245063
- UPC #
- 884011473967
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSROUTRR260 Passage Roun
- Includes
- Latch
- Series
- Reserve
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Bright Chrome
- Strike
- Dual Strike
- Function
- Passage
- Material
- Brass
- Color
- Bright Chrome
- Weight
- 3
Dimensions
- Length
- 11.2
- Height
- 3.6
- Width
- 5.9
Description
Item Baldwin Reserve,PSROUTRR260 Passage Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.