Shop BALDWIN
See all product information
Create Account
Reserve PSRUSXARCLRSR481 Passage
- Mfr # PS.RUSXARC.L.RSR.481
- Zoro # G1849539
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Arch Lever
Style
Knob
Strike Type
Dual Strike
Finish
Dark Bronze
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.RUSXARC.L.RSR.481
- Zoro #
- G1849539
- UPC #
- 884011780232
- Country of Origin
- China
- Lockset Handle Type
- Arch Lever
- Style
- Knob
- Item
- Baldwin Reserve,PSRUSXARCLRSR481 Passage
- Strike Type
- Dual Strike
- Finish
- Dark Bronze
- Features
- Left Hand
- Includes
- Latch
- Series
- Reserve
- Function
- Passage
Description
Item Baldwin Reserve,PSRUSXARCLRSR481 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.