Reserve PSTRATAR112X150 Passage
- Mfr # PS.TRA.TAR.112X150
- Zoro # G2245203
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.TRA.TAR.112X150
- Zoro #
- G2245203
- UPC #
- 884011737694
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSTRATAR112X150 Passage
- Series
- Reserve
- Includes
- Latch
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Satin Nickel
- Color
- Venetian Bronze by Satin Nickel
- Strike
- Dual Strike
- Function
- Passage
- Material
- Brass
- Weight
- 3.83
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Description
Item Baldwin Reserve,PSTRATAR112X150 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.