Shop BALDWIN
See all product information
Create Account
Reserve PSTRATRR003 Passage Trad
- Mfr # PS.TRA.TRR.003
- Zoro # G2050649
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Dual Strike
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Material
Brass
Width
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.TRA.TRR.003
- Zoro #
- G2050649
- UPC #
- 884011496997
- Country of Origin
- China
- Item
- Baldwin Reserve,PSTRATRR003 Passage Trad
- Strike Type
- Dual Strike
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Strike
- Dual Strike
- Function
- Passage
- Color
- Lifetime Brass
- Weight
- 3.6
Dimensions
- Width
- 6
- Length
- 11.2
- Height
- 3.7
Description
Item Baldwin Reserve,PSTRATRR003 Passage Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.