Reserve PSTRATSR141 Passage Trad
- Mfr # PS.TRA.TSR.141
- Zoro # G2245465
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Includes
Latch
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.TRA.TSR.141
- Zoro #
- G2245465
- UPC #
- 884011837639
- Country of Origin
- China
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSTRATSR141 Passage Trad
- Series
- Reserve
- Includes
- Latch
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Bright Nickel
- Function
- Passage
- Material
- Brass
- Strike
- Dual Strike
- Color
- Bright Nickel
Description
Item Baldwin Reserve,PSTRATSR141 Passage Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.