Shop BALDWIN
See all product information
Create Account
Reserve PSTRATSR260 Passage Trad
- Mfr # PS.TRA.TSR.260
- Zoro # G1849782
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Strike Type
Dual Strike
Finish
Bright Chrome
Includes
Latch
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.TRA.TSR.260
- Zoro #
- G1849782
- UPC #
- 884011558084
- Country of Origin
- China
Dimensions
- Width
- 6.1
- Length
- 11.3
- Height
- 3.6
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSTRATSR260 Passage Trad
- Strike Type
- Dual Strike
- Finish
- Bright Chrome
- Includes
- Latch
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Function
- Passage
- Material
- Brass
- Strike
- Dual Strike
- Color
- Bright Chrome
- Weight
- 4
Description
Item Baldwin Reserve,PSTRATSR260 Passage Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.