Reserve PTCRD112 Patio Contempor
- Mfr # PT.CRD.112
- Zoro # G2245440
product price:Â
$
69.55
/ea
Key Features
Finish
Venetian Bronze
Function
Patio
Closure Type
Latch
Strike Type
Dual Strike
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT.CRD.112
- Zoro #
- G2245440
- UPC #
- 884011725349
- Country of Origin
- China
- Item
- Baldwin Reserve,PTCRD112 Patio Contempor
- Finish
- Venetian Bronze
- Function
- Patio
- Closure Type
- Latch
- Strike Type
- Dual Strike
- Series
- Reserve
- Shape
- Round
Description
Baldwin Reserve,PTCRD112 Patio Contempor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.