Shop BALDWIN
See all product information
Create Account
Reserve PTTRD112 Patio Tradition
- Mfr # PT.TRD.112
- Zoro # G2050770
product price:Â
$
63.59
/ea
Key Features
Material
Brass
Finish
Venetian Bronze
Height
3.4
Width
5.3
Length
5.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT.TRD.112
- Zoro #
- G2050770
- UPC #
- 884011732552
- Country of Origin
- China
Dimensions
- Height
- 3.4
- Width
- 5.3
- Length
- 5.4
Details
- Item
- Baldwin Reserve,PTTRD112 Patio Tradition
- Material
- Brass
- Finish
- Venetian Bronze
- Color
- Venetian Bronze
- Weight
- 1.2
- Function
- Patio
- Closure Type
- Latch
- Strike Type
- Dual Strike
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Shape
- Round
Description
Baldwin Reserve,PTTRD112 Patio Tradition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.