Shop BALDWIN
See all product information
Create Account
Reserve PTTSD003 Patio Tradition
- Mfr # PT.TSD.003
- Zoro # G2245623
product price:Â
$
69.55
/ea
Key Features
Material
Brass
Finish
Brass
Height
3.4
Width
5.2
Length
5.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT.TSD.003
- Zoro #
- G2245623
- UPC #
- 884011750037
- Country of Origin
- China
Dimensions
- Height
- 3.4
- Width
- 5.2
- Length
- 5.3
Details
- Item
- Baldwin Reserve,PTTSD003 Patio Tradition
- Material
- Brass
- Finish
- Brass
- Color
- Lifetime Brass
- Weight
- 1.3
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Function
- Patio
- Strike Type
- Dual Strike
- Series
- Reserve
- Closure Type
- Latch
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,PTTSD003 Patio Tradition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.