Reserve Satin Black by Bright Chrome Door Levers
- Mfr # PSTUBCRR190X260
- Zoro # G2346642
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Series
Reserve
Style
Round
Finish
Bright Chrome
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTUBCRR190X260
- Zoro #
- G2346642
- UPC #
- -
- Country of Origin
- China
- Includes
- Latch
- Series
- Reserve
- Style
- Round
- Finish
- Bright Chrome
- Item
- Reserve Satin Black by Bright Chrome Doo
- Features
- Left Hand
- Strike Type
- Dual Strike
- Function
- Passage
- Product Type
- Door
Description
Item Reserve Satin Black by Bright Chrome Doo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.