Zoro Homepage

Reserve Satin Nickel by Bright Chrome Door Levers

  • Mfr # PSTUBCRR150X260

  • Zoro # G2347324


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch
Series
Reserve
Style
Round
Finish
Bright Chrome
Strike Type
Dual Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTUBCRR150X260
Zoro #
G2347324
UPC #
-
Country of Origin
China

Details

Includes
Latch
Series
Reserve
Style
Round
Finish
Bright Chrome
Item
Reserve Satin Nickel by Bright Chrome Do
Strike Type
Dual Strike
Features
Left Hand
Function
Passage
Product Type
Door

Description

Item Reserve Satin Nickel by Bright Chrome Do

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.