Reserve Satin Nickel by Bright Chrome Door Levers
Mfr # PV.CUR.R.TSR.150X260
Zoro # G2347263
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV.CUR.R.TSR.150X260
Zoro #
G2347263
UPC #
-
Country of Origin
China
Details
Item
Reserve Satin Nickel by Bright Chrome Do
Finish
Bright Chrome
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Features
Right Hand
Style
Traditional
Function
Privacy
Product Type
Door
Description
Item Reserve Satin Nickel by Bright Chrome Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.