Reserve SCCOLXCURRTRR112X150S Si
- Mfr # SC.COLXCUR.R.TRR.112X150.S
- Zoro # G2252282
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Length
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.COLXCUR.R.TRR.112X150.S
- Zoro #
- G2252282
- UPC #
- 884011632579
- Country of Origin
- China
- Item
- Baldwin Reserve,SCCOLXCURRTRR112X150S Si
- Finish
- Satin Nickel
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Color
- Venetian Bronze by Satin Nickel
- Features
- Single Cylinder
- Material
- Brass
- Style
- Traditional
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 6.45
Dimensions
- Length
- 22
- Width
- 6.5
- Height
- 3.7
Description
Baldwin Reserve,SCCOLXCURRTRR112X150S Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.