Reserve SCCOLXCURRTRR141 Single
- Mfr # SC.COLXCUR.R.TRR.141
- Zoro # G1852905
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.COLXCUR.R.TRR.141
- Zoro #
- G1852905
- UPC #
- 884011841001
- Country of Origin
- China
Dimensions
- Length
- 21.9
- Width
- 6.4
- Height
- 3.7
Details
- Item
- Baldwin Reserve,SCCOLXCURRTRR141 Single
- Finish
- Bright Nickel
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- C Keyway
- Includes
- Latch
- Material
- Brass
- Features
- Single Cylinder
- Color
- Bright Nickel
- Strike Type
- Dual Strike
- Style
- Traditional
- Number of Pins
- 5 Pin Cylinder
- Cylinder Core Type
- Single
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 5.8422
Description
Baldwin Reserve,SCCOLXCURRTRR141 Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.