Shop BALDWIN
See all product information
Create Account
Reserve SCCOLXELLTRR150S Single
- Mfr # SC.COLXELL.TRR.150.S
- Zoro # G2053525
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Length
13.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.COLXELL.TRR.150.S
- Zoro #
- G2053525
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCCOLXELLTRR150S Single
- Finish
- Satin Nickel
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Color
- Satin Nickel
- Material
- Brass
- Features
- Single Cylinder
- Lockset Handle Type
- Knob
- Number of Pins
- 5 Pin Cylinder
- Style
- Traditional
- Strike Type
- Dual Strike
- Cylinder Core Type
- Single
- Weight
- 5.8422
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 13.2
- Width
- 6.4
- Height
- 2.1
Description
Baldwin Reserve,SCCOLXELLTRR150S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.