Shop BALDWIN
See all product information
Create Account
Reserve SCCOLXROUTRR141S Single
- Mfr # SCCOLXROUTRR055S
- Zoro # G2254775
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Color
Bright Nickel
Features
Single Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCCOLXROUTRR055S
- Zoro #
- G2254775
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCCOLXROUTRR141S Single
- Finish
- Bright Nickel
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Color
- Bright Nickel
- Features
- Single Cylinder
- Material
- Brass
- Cylinder Core Type
- Single
- Style
- Round Knob
Description
Baldwin Reserve,SCCOLXROUTRR141S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.