Shop BALDWIN
See all product information
Create Account
Reserve SCCRD150S Single Cylinde
- Mfr # SC.CRD.150.S
- Zoro # G2255511
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Material
Brass
Finish
Satin Nickel
Width
5.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.CRD.150.S
- Zoro #
- G2255511
- UPC #
- 884011619228
- Country of Origin
- China
Dimensions
- Width
- 5.3
- Height
- 3.4
- Length
- 5.3
Details
- Series
- Reserve
- Keyway Type
- Kwikset SmartKey
- Item
- Baldwin Reserve,SCCRD150S Single Cylinde
- Material
- Brass
- Finish
- Satin Nickel
- Weight
- 1.8
- Color
- Satin Nickel
- Cylinder
- Single
- Strike Type
- Dual Strike
- Function
- Single Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Style
- Round
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Description
Baldwin Reserve,SCCRD150S Single Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.