Reserve SCCSD150 Single Cylinder
- Mfr # SC.CSD.150
- Zoro # G2255609
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Finish
Satin Nickel
Color
Satin Nickel
Weight
2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.CSD.150
- Zoro #
- G2255609
- UPC #
- 884011487612
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCCSD150 Single Cylinder
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Weight
- 2.1
- Material
- Brass
- Includes
- Latch
- Strike Type
- Dual Strike
- Function
- Single Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Cylinder
- Single
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Dimensions
- Height
- 3.4
- Length
- 5.3
- Width
- 5.4
Description
Baldwin Reserve,SCCSD150 Single Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.