Reserve SCCSD150X112 Single Cyli
- Mfr # SC.CSD.150X112
- Zoro # G2255651
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Color
Satin Nickel by Venetian Bronze
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Function
Single Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.CSD.150X112
- Zoro #
- G2255651
- UPC #
- 884011784704
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCCSD150X112 Single Cyli
- Color
- Satin Nickel by Venetian Bronze
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Function
- Single Cylinder
- Finish
- Venetian Bronze
- Material
- Brass
- Cylinder
- Single
- Strike Type
- Dual Strike
- Includes
- Latch
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Description
Baldwin Reserve,SCCSD150X112 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.