Shop BALDWIN
See all product information
Create Account
Reserve SCLAJXCONCSR190S Single
- Mfr # SCLAJXCONCSR190S
- Zoro # G2057901
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Length
22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCLAJXCONCSR190S
- Zoro #
- G2057901
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22.1
- Height
- 3.8
- Width
- 6.4
Details
- Item
- Baldwin Reserve,SCLAJXCONCSR190S Single
- Finish
- Satin Black
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Color
- Satin Black
- Features
- Single Cylinder
- Material
- Brass
- Cylinder Core Type
- Single
- Strike Type
- Dual Strike
- Lockset Handle Type
- Knob
- Number of Pins
- 5 Pin Cylinder
- Weight
- 7.7
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCLAJXCONCSR190S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.