Shop BALDWIN
See all product information
Create Account
Reserve SCLAJXROUCRR112 Single C
- Mfr # SC.LAJXROU.CRR.112
- Zoro # G1858620
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Color
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.LAJXROU.CRR.112
- Zoro #
- G1858620
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCLAJXROUCRR112 Single C
- Finish
- Venetian Bronze
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Color
- Venetian Bronze
- Features
- Single Cylinder
- Material
- Brass
- Cylinder Core Type
- Single
- Style
- Round Knob
- Strike Type
- Dual Strike
Description
Baldwin Reserve,SCLAJXROUCRR112 Single C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.