Reserve SCLAJXSQURCSR150X260S Ri
- Mfr # SCLAJXSQUCSR150X260S
- Zoro # G2264882
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Height
3.6
Color
Satin Nickel by Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCLAJXSQUCSR150X260S
- Zoro #
- G2264882
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3.6
- Length
- 22
- Width
- 6.6
Details
- Item
- Baldwin Reserve,SCLAJXSQURCSR150X260S Ri
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Color
- Satin Nickel by Bright Chrome
- Material
- Brass
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 6.8343
Description
Baldwin Reserve,SCLAJXSQURCSR150X260S Ri
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.