Shop BALDWIN
See all product information
Create Account
Reserve SCLAJXSQURCSR190X112S Ri
- Mfr # SCLAJXSQUCSR190X112S
- Zoro # G2264821
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLAJXSQUCSR190X112S
- Zoro #
- G2264821
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCLAJXSQURCSR190X112S Ri
- Finish
- Venetian Bronze
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Includes
- Latch
- Features
- Single Cylinder
- Color
- Satin Black by Venetian Bronze
- Material
- Brass
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 0
Dimensions
- Width
- 0
- Height
- 0
- Length
- 0
Description
Baldwin Reserve,SCLAJXSQURCSR190X112S Ri
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.