Shop BALDWIN
See all product information
Create Account
Reserve SCNAPXCURLTAR003 Single
- Mfr # SC.NAPXCUR.L.TAR.003
- Zoro # G1859619
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Reserve
Includes
Latch
Features
Single Cylinder
Cylinder Core Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.NAPXCUR.L.TAR.003
- Zoro #
- G1859619
- UPC #
- 884011741622
- Country of Origin
- China
- Item
- Baldwin Reserve,SCNAPXCURLTAR003 Single
- Finish
- Brass
- Series
- Reserve
- Includes
- Latch
- Features
- Single Cylinder
- Cylinder Core Type
- Single
- Strike Type
- Dual Strike
- Style
- Traditional
Description
Baldwin Reserve,SCNAPXCURLTAR003 Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.